£11.49
Ex VAT
£13.79
Inc VAT
5 Variations Available
Product Details
Product Specification
WCMX drilling inserts feature a hard carbide construction with a PVD TiN coating ideal for use with medium feed applications
Features and Benefits
• Hard carbide construction for increased cutting strength
• PVD TiN coating for increased heat and wear resistance
• 3 cutting edges for efficient cutting performance
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 53 |
Corner Radius | 0.8 |
ECLASS Code | 21010901 |
Inscribed Circle | 9.525mm |
Insert Size | 06T3 |
Insert Style | WCMX |
ISO Designation | WCMX 06 T3 08 T-53 1020 |
Manufacturer Grade | 1020 |
Thickness | 3.969mm |
UNSPSC Code | 23242105 |