SKU:
SNK1208574P
MPN:
5756277
£12.49
Ex VAT
£14.99
Inc VAT
5 Variations Available
Product Details
Product Specification
WCMX drilling inserts feature a hard carbide construction with a PVD TiN coating ideal for use with medium feed applications
Features and Benefits
• Hard carbide construction for increased cutting strength
• PVD TiN coating for increased heat and wear resistance
• 3 cutting edges for efficient cutting performance
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 53 |
Clearance Angle | 7° |
Corner Radius | 1.2 |
Cutting Direction | Right Hand |
Cutting Edge Length | 8.7mm |
ECLASS Code | 21010901 |
Finish/Coating | TiN |
Inscribed Circle | 12.7mm |
Insert Size | 0804 |
Insert Style | WCMX |
ISO Category | K M p |
ISO Category Grade | K M P |
ISO Designation | WCMX 080412R-53 |
Manufacturer Grade | 1020 |
Material | Carbide |
Material Application | Cast Iron |
Shape | Trigon |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |