noscriptYamaloy WNMA 080408, Turning Insert, Carbide, Trigon, Coated, Grade QX505 WNMA-08-CTD-SVK | Cromwell Tools

Yamaloy

WNMA 080408, Turning Insert, Carbide, Trigon, Coated, Grade QX505

SKU:

YML1209740B

MPN:

WNMA-08-CTD-SVK

£9.29

Ex VAT

£11.15

Inc VAT

IN STOCK (50+)

    Product Details

    WNMA Turning Inserts


    80° Trigon Insert


    Insert Grade QX505
    (ISO K05-K15) Coated. Used for finishing, semi finishing and medium roughing of Cast Irons including Malleable and Nodular Irons, at high speed.


    Product Specification
    Attribute
    Value

    Brand

    Yamaloy

    Chipbreaker

    N/A

    Clearance Angle

    0°

    Corner Radius

    0.8

    Cutting Direction

    Neutral

    Cutting Edge Length

    8mm

    EAN

    5036140042728

    ECLASS Code

    21010901

    Finish/Coating

    Coated

    Inscribed Circle

    12.7mm

    Insert Size

    804

    Insert Style

    WNMA

    ISO Category

    K

    ISO Category Grade

    K

    ISO Cut

    K05 to K15

    ISO Designation

    WNMA 080408

    Manufacturer Grade

    QX505

    Material

    Carbide

    Material Application

    Cast Iron

    Pack Quantity

    1

    Shape

    Trigon

    Thickness

    4.76mm

    UNSPSC Code

    23242105