£7.99
Ex VAT
£9.59
Inc VAT
13 Variations Available
Product Details
Product Specification
WNMG Turning Inserts
80° Trigon Insert
Insert grade 1105
(S05-S15) PVD (Ti,Al)N2 coated grade for use on heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | SM |
Clearance Angle | 0° |
Corner Radius | 0.794 |
Cutting Direction | Neutral |
Cutting Edge Length | 5.716mm |
ECLASS Code | 21010901 |
Inscribed Circle | 9.525mm |
Insert Size | 060408 |
Insert Style | WNMG |
ISO Designation | WNMG 06 04 08-SM 1105 |
Manufacturer Grade | 1105 |
MFR Part No. | 26199985 |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |