£6.29
Ex VAT
£7.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Enhance machining efficiency with the double-sided negative turning insert from Dormer Pramet®. Designed for fine to heavy machining of steels and stainless steels, the eighty-degree trigon design, coupled with ISO-tolerance class-M accuracy, ensures precision in a diverse range of applications.
Features and Benefits
• 3-D chip-breaker ensures precise chip-breaking control across a wide range of feeds and depths of cut
• Wide chip groove enhances chip control for improved evacuation when machining tough materials
• Raised chip-breaker back wall height forces tighter chip curls, improving chip-breaking for tough materials at lower feeds
• Neutral geometry increases impact resistance, enabling machining with heavier feed and higher depth of cut
• WC-Co-based substrate, submicron-grained, offers high hardness, abrasive wear resistance, and resistance against comb cracks
• PVD coating enhances thermal cracking resistance and performance in operations with cutting temperature fluctuations
• Multi-layered PVD coating optimised for increased productivity and durability, with a thick TiN coating for crater wear resistance and a hard AlTiN layer for flank wear resistance
• Unique Titanium-Boron-Nitride (TiBN) top layer reduces build-up edge and enhances overall performance
Typical Applications
• Steel
• Stainless steel
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | SM |
Clearance Angle | 0° |
Corner Radius | 0.4mm |
Cutting Edge Length | 6.5mm |
EAN | 3603603820159 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 9.525mm |
Insert Size | 06 |
Insert Style | WNMG |
ISO Cut | M20-M35 P20-P40 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 7977429 |
Pack Quantity | 1 |
Shape | 80° Trigon |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |