SKU:
MTS1208338X
MPN:
90032082
£8.99
Ex VAT
£10.79
Inc VAT
18 Variations Available
Product Details
Product Specification
WNMG Turning Inserts
80° Trigon Insert
MP7035 - ISO M30 - M40 PVD coated carbide substrate engineered for tough stainless steel applications. Thin PVD coating preserves edge sharpness and reduces tensile stresses when machining Stainless steel and Heat Resistant alloy machining under difficult conditions. Dependable tool life reduces machine down time.
Chipbreaker
FH - Finish cutting. First recommendation for finishing carbon steel, alloy steel and stainless steel. Double sided chip breaker. Stable chip control even at small depths of cut.
Depth of cut: up to 1mm
Feed rate: 0.08 to 0.2mm
LM - Light cutting. Excellent burr control. Reduces the incidence of burrs drastically because the sharpness properties and cutting edge strength are optimised with different rake angles.
Depth of cut: 0.7 - 2.0
Feed rate: 0.10 - 0.40
LP - Light cutting. Butterfly protrusions are optimized for different cutting conditions. Chips curl upwards and reduce cutting resistance, resulting in improved surface finishes. The breaker protrusion is highly resistant to wear even during high-speed machining, delivering stable chip breaking for long periods of time. Excels in copy machining: uses a sharp edge geometry that delivers excellent chip breaking when copy machining and during reverse direction face machining.
Depth of cut: 0.3 - 2.0
Feed rate: 0.10 - 0.40
GM - Sub breaker of the main LM and MM chipbreaker. Excellent notch resistance for light to medium cutting.
Depth of cut: 1.0 - 3.5
Feed rate: 0.10 - 0.35
MA - For medium cutting of carbon and alloy steels. Double sided chip breaker with positive land which provides a sharp cutting action.
Depth of cut: 0.08 to 4mm
Feed rate: 0.2 to 0.5mm
MP - Medium cutting. Suits a broad range of copy turning conditions, eliminating the need for multiple insert types. Ideal for small cuts: the inner side of the butterfly protrusion has a steep gradient to improve chip breaking performance on small cuts.
Depth of cut: 0.3 - 4.0
Feed rate: 0.16 - 0.50
MS - For medium cutting for difficult to machine materials. Excellent for Nickel base alloys, titanium and stainless steels.
Depth of cut: 0.40- 1.8
Feed rate: 0.08 - 0.20
MW - Wiper insert for medium cutting of carbon and alloy steel. Double sided chipbreaker. Wiper allows up to double the feed. Wide chip pocket prevents jamming.
Depth of cut: 0.9 - 4.0
Feed rate: 0.20 - 0.60
RM - Rough cutting. Excellent fracture resistance. By optimizing the land angle and honing geometry, high cutting edge stability is achieved during interrupted machining.
Depth of cut: 2.5 - 6.0
Feed rate: 0.25 - 0.55
RP - Rough cutting. Peninsular protrusion optimised for rough cutting. The gradually sloped cutting face prevents clogging and reduces crater wear. High fracture resistance: the cutting flute has a strong flat-land shape and broad chip pocket to reduce clogging and fracturing during chamfering.
Depth of cut: 1.5 - 6.0
Feed rate: 0.25 - 0.60
*General
Attribute | Value |
---|---|
Brand | Mitsubishi |
Chipbreaker | MA |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 6mm |
ECLASS Code | 21010901 |
Finish/Coating | Coated |
Inscribed Circle | 9.525mm |
Insert Size | 604 |
Insert Style | WNMG |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M30 to M40 |
ISO Designation | WNMG 060408-MA |
Manufacturer Grade | MP7035 |
Material | Carbide |
Material Application | Stainless Steel |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |