£7.99
Ex VAT
£9.59
Inc VAT
23 Variations Available
Product Details
Product Specification
Part of the T-Max® P range, these 80° trigon WNMG turning inserts boast improved resistance to heat and wear for bolstered longevity. Grade 1115 and TiAlN coated, the turning inserts are suited for use on stainless steel and heat resistant alloys. Available in an array of specifications to suit your exact needs.
Features and Benefits
• Available in a range of specifications to suit your needs
• Grade 1115 is highly durable and suited for use on stainless steels and heat resistant alloys
• TiAlN coated for longevity
• Part of the T-Max® P range that ensures an excellent surface finish and chip control and process security
Typical Applications
• Suited for use when turning stainless steels and heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Clearance Angle | 0° |
Corner Radius | 0.794mm |
Cutting Direction | Neutral |
Cutting Edge Length | 5.715mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 9.525mm |
Insert Size | WN0604 |
Insert Style | WNMG |
ISO Category | M S |
ISO Category Grade | M S |
Manufacturer Grade | 1115 |
MFR Part No. | 12387034 |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 4.762mm |
UNSPSC Code | 23242105 |