£9.39
Ex VAT
£11.27
Inc VAT
17 Variations Available
Product Details
Product Specification
WNMG WL 80° trigon turning inserts are manufactured from a hard carbide substrate for excellent toughness and a CVD TiCN+Al2O3+TiN coating for greater heat and wear resistance.
Features and Benefits
• Hard carbide construction for improved toughness
• CVD TiCN+Al2O3+TiN coating for greater heat and wear resistance
• 6 cutting edges for excellent cutting performance
• Geometry ideal for finishing applications
Typical Applications
• Turning
• Finishing
Standards
• Insert grade 2025
• (M15-M35)WNMG Turning Inserts
80° Trigon Insert
Insert grade 2025
(M15-M35) CVD Ti(C,N)+Al2O3+TiN coated grade for use on stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | WL |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3/TiCN/TiN |
Insert Size | 0604 |
Insert Style | WNMG |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M15-M35 |
ISO Designation | WNMG 060408-WL |
Manufacturer Grade | 2025 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 5756394 |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |