£6.29
Ex VAT
£7.55
Inc VAT
4 Variations Available
Product Details
Product Specification
The double-sided negative turning insert is designed for high-precision machining of steels and stainless steels. Commonly used in automotive, aerospace, and manufacturing industries, it features an 80° trigon shape with a 9.525mm diameter, 4.76mm thickness, and 0.4mm nose radius. Made from grade T8430 PVD-coated fine-grained WC-Co carbide, it ensures durability and precision. The NM chip-breaker with rounded cutting edges enhances chip control and efficiency. Suitable for fine to heavy machining within ISO ranges P25-P40 and M20-M35, this insert offers reliable and accurate performance for demanding applications.
Features and Benefits
• High-precision machining of steels and stainless steels
• Durable PVD-coated fine-grained WC-Co carbide (grade T8430)
• 80° trigon shape with 9.525mm diameter and 4.76mm thickness
• 0.4mm nose radius for accurate cuts
• NM chip-breaker with rounded cutting edges for improved chip control
• Suitable for fine to heavy machining within ISO ranges P25-P40 and M20-M35
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | NM |
Clearance Angle | 0° |
Corner Radius | 0.8mm |
Cutting Edge Length | 6.5mm |
EAN | 3603603817753 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 9.525mm |
Insert Size | 06 |
Insert Style | WNMG |
ISO Cut | M20-M35 P20-P40 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 7977159 |
Pack Quantity | 1 |
Shape | 80° Trigon |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |