£7.49
Ex VAT
£8.99
Inc VAT
3 Variations Available
Product Details
Product Specification
WNMG MM 80° trigon turning inserts are manufactured from a hard carbide substrate for excellent toughness and a CVD TiCN+Al2O3+TiN coating for greater heat and wear resistance.
Features and Benefits
• Hard carbide construction for improved toughness
• CVD TiCN+Al2O3+TiN coating for greater heat and wear resistance
• 6 cutting edges for excellent cutting performance
• Geometry is most ideal for applications at medium speeds
Typical Applications
• Turning
• Medium speeds
Standards
• Insert grade 2025
• (M15-M35)
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
EAN | 0000010982624 |
ECLASS Code | 21010901 |
Insert Size | 060412 |
Insert Style | WNMG |
Manufacturer Grade | 2025 |
MFR Part No. | 10982624 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |