£5.69
Ex VAT
£6.83
Inc VAT
5 Variations Available
Product Details
Product Specification
Ideal for automotive, aerospace, and manufacturing industries, it features an 80° trigon shape with a 9.525 mm inscribed circle diameter, 4.76 mm thickness, and 0.4 mm nose radius. Made from grade T8430 PVD-coated fine-grained WC-Co carbide, it ensures long-lasting performance. The insert offers high indexing accuracy (ISO-tolerance class-M) and an FM chip-breaker with rounded cutting edges for efficient chip control. Suitable for ISO range P25-P40, it enhances productivity and reduces operational costs.
Features and Benefits
• Precision machining for fine to medium tasks on steels
• Ideal for automotive, aerospace, and manufacturing industries
• 80° trigon shape with 9.525 mm inscribed circle diameter and 4.76 mm thickness
• 0.4 mm nose radius for accuracy
• Durable grade T8430 PVD-coated fine-grained WC-Co carbide construction
• High indexing accuracy (ISO-tolerance class-M)
• FM chip-breaker with rounded cutting edges for efficient chip control
• Suitable for ISO range P25-P40
• Enhances productivity and reduces operational costs
Attribute | Value |
---|---|
Brand | Pramet |
EAN | 3603603820197 |
ECLASS Code | 21010901 |
Insert Style | WNMG |
MFR Part No. | 7977433 |
UNSPSC Code | 23242105 |