£10.19
Ex VAT
£12.23
Inc VAT
20 Variations Available
Product Details
Product Specification
WNMG Turning Inserts
80° Trigon Insert
Insert grade 2015
(M05-M25) CVD Ti(C,N)+Al2O3+TiN coated grade for use on stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 080404 |
Insert Style | WNMG |
Manufacturer Grade | 2015 |
MFR Part No. | 10917130 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |