£8.99
Ex VAT
£10.79
Inc VAT
4 Variations Available
Product Details
Product Specification
WNMG Turning Inserts
80° Trigon Insert
Insert grade 235
(M25-M40)(P30-P40) CVD Ti (CN), TiN coated grade for use on stainless steel and steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | QM |
Clearance Angle | 0° |
Corner Radius | 0.3969mm |
Cutting Direction | Neutral |
Cutting Edge Length | 8.6873mm |
ECLASS Code | 21010901 |
Inscribed Circle | 12.7mm |
Insert Size | 804 |
Insert Style | WNMG |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M35 |
ISO Designation | WNMG 08 04 04-QM 235 |
Manufacturer Grade | GC235 |
Material | Carbide |
Material Application | Stainless Steel |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |