£8.79
Ex VAT
£10.55
Inc VAT
2 Variations Available
Product Details
Product Specification
WNMG M3M Turning Inserts Double-sided inserts with negative (0°) relief angle, offering a strong edge for general applications and varying depths of cut dependent on chipbreaker type across most materials.
Features and Benefits
• Very hard substrate to deal with high cutting speeds
• CVD TiCN+Al2O3+TiN coating for increased heat and wear resistance
• Features long tool life and excellent repeatability
Typical Applications
• Finishing
• Medium turning
• Stainless steel
• High cutting speeds
Standards
• Insert Grade IC6015
• ISO Range -(M05-M25)
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | M3M |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Edge Length | 8.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 12.7mm |
Insert Size | 080408 |
Insert Style | WNMG |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M05 to M25 |
ISO Designation | WNMG 080408-M3M |
Manufacturer Grade | IC6015 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 5560538 |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |