£8.79
Ex VAT
£10.55
Inc VAT
2 Variations Available
Product Details
Product Specification
These double-sided inserts have a negative (0°) relief angle, offering a strong edge for general applications and varying depths of cut, dependent on chipbreaker type across most materials.
Features and Benefits
• Double-sided inserts
• Strong edge, versatile usage
• Produces various depths of cut
Typical Applications
• Machining stainless steel
• Medium cutting speeds
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | M3M |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Edge Length | 8.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 12.7mm |
Insert Size | 080408 |
Insert Style | WNMG |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M15 to M35 |
ISO Designation | WNMG 080408-M3M |
Manufacturer Grade | IC6025 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 5510202 |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |