SKU:
SNK1208771A
MPN:
5756758
£7.19
Ex VAT
£8.63
Inc VAT
10 Variations Available
Product Details
Product Specification
WNMG Turning Inserts
80° Trigon Insert
Insert grade H13A
(S10-S30)(K10-K30) Uncoated grde for use on heat resistant alloys and cast iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | QM |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 8.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 12.7mm |
Insert Size | 080408 |
Insert Style | WNMG |
ISO Category | K N |
ISO Category Grade | K N |
ISO Cut | K10 to K30 N05 to N25 |
ISO Designation | WNMG 080408-QM |
Manufacturer Grade | H13A |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 10267261 |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |