£8.09
Ex VAT
£9.71
Inc VAT
Product Details
Product Specification
WNMG Turning Inserts
80° Trigon Insert
Double-sided inserts with negative (0°) relief angle, offering a strong edge for general applications and varying depths of cut dependent on chipbreaker type across most materials.
Insert Grade IC507
ISO Range - (P10-P30)(M05-M20)(H05-H15)(S05-S20)
Coating - PVD TiCN+TiN
A tough sub-micron substrate for low-to-medium cutting speeds. Used for machining heat resistant alloys, austenitic stainless steel and hard steel.
Chipbreaker : TF . Application Medium
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | TF |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Edge Length | 8.7mm |
ECLASS Code | 21010901 |
Finish/Coating | TiCN/TiN |
Inscribed Circle | 12.7mm |
Insert Size | 080408 |
Insert Style | WNMG |
ISO Category | H M p S |
ISO Category Grade | H M P S |
ISO Cut | H05 to H15 M05 to M20 P10 to P30 S05 to S20 |
ISO Designation | WNMG 080408-TF |
Manufacturer Grade | IC507 |
Material | Carbide |
Material Application | Hardened Steel High-Temperature Alloy |
MFR Part No. | 5504263 |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |