£7.59
Ex VAT
£9.11
Inc VAT
Product Details
Product Specification
Elevate precision machining with the 80° Trigon double-sided, negative turning insert from Dormer Pramet®. Tailored for fine to heavy tasks on steel, this insert ensures versatility and superior performance in diverse machining applications. Crafted from grade T8430 fine-grained, WC-Co carbide and PVD coated, it performs within an ISO range of P20-P40 and minimises cutting forces to prevent tool jamming with smooth chip evacuation, precision and efficiency.
Features and Benefits
• Designed for precision in fine to heavy machining on steels
• Chip-breaker M design with rounded cutting edges prevents tool jamming and promotes effective chip evacuation
• Achieves consistent and high-quality results in precision machining tasks
Typical Applications
• Steel
• Automotive
• Aerospace
• General engineering applications
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | M |
Clearance Angle | 0° |
Corner Radius | 0.8mm |
Cutting Edge Length | 8.7mm |
EAN | 3603603817838 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 12.7mm |
Insert Size | 12 |
Insert Style | CNMG |
ISO Cut | P20-P40 |
ISO Designation | WNMG080408E-M:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 7977167 |
Pack Quantity | 1 |
Shape | 80° Trigon |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |