£7.59
Ex VAT
£9.11
Inc VAT
2 Variations Available
Product Details
Product Specification
Elevate your machining precision with the Dormer Pramet® double-sided negative turning insert. Designed for medium to heavy applications, the eighty-degree trigon geometry and ISO-tolerance class-M indexing accuracy ensures consistent, reliable performance.
Features and Benefits
• Game-changing precision for medium to heavy machining
• Chip-breaker RM with rounded cutting edges enhances control for steels and stainless-steels
• Grade T8430 WC-Co carbide and PVD coating ensure durability and longevity
• Double-sided design optimised for optimal performance in medium to heavy machining
• Superior chip control minimises interruptions for enhanced efficiency
• Robust combination of precision and reliability in turning operations
Typical Applications
• Steel
• Stainless steel
• Automotive
• Machinery
• Infrastructure projects
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | RM |
Clearance Angle | 0° |
Corner Radius | 0.8mm |
Cutting Edge Length | 8.7mm |
EAN | 3603603817876 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 12.7mm |
Insert Size | 08 |
Insert Style | WNMG |
ISO Cut | M20-M35 P20-P40 |
ISO Designation | WNMG080408E-RM:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 7977171 |
Pack Quantity | 1 |
Shape | 80° Trigon |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |