£7.59
Ex VAT
£9.11
Inc VAT
8 Variations Available
Product Details
Product Specification
Elevate your machining precision with the double-sided negative turning insert from Dormer Pramet®. Designed for use on medium to heavy tasks on steel and stainless steel, the eighty-degree trigon design boasts an ISO-tolerance, class-M indexing accuracy, with the PVD-coated, WC-Co carbide material operating within ISO ranges P20-P40 and M20-M35 for unparalleled versatility.
Features and Benefits
• Rounded edges without T-land for smooth machining with light feed, ensuring sufficient edge strength and mitigating work-hardening risks
• 2-D chip-breaker ensures precise chip control at the application area
• Raised chip-breaker back wall height compels tighter chip curls, enhancing chip-breaking ability for tough materials with lower feeds
• WC-Co-based substrate, submicron-grained, provides high hardness and resistance against abrasive wear and comb cracks
• Multi-layered PVD coating, featuring a thick TiN coating for crater wear resistance and a hard AlTiN layer for flank wear resistance, optimizes productivity and durability
• Unique Titanium-Boron-Nitride (TiBN) top layer reduces build-up edge, enhancing overall performance
Typical Applications
• Steel
• Stainless steel
• Automotive
• Aerospace
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | SI |
Clearance Angle | 0° |
Corner Radius | 0.8mm |
Cutting Direction | Left Hand |
Cutting Edge Length | 8.7mm |
EAN | 3603603817821 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 12.7mm |
Insert Size | 08 |
Insert Style | WNMG |
ISO Category | M |
ISO Cut | M20-M35 P20-P40 |
ISO Designation | WNMG080408EL-SI:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 7977166 |
Pack Quantity | 1 |
Shape | 80° Trigon |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |