£10.79
Ex VAT
£12.95
Inc VAT
48 Variations Available
Product Details
Product Specification
WNMG Turning Inserts
80° Trigon Insert
Insert Grade 4325
(P20-P30) CVD Ti(C,N)+Al2O3+TiN coated grade for use on steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 080412 |
Insert Style | WNMG |
Manufacturer Grade | 4325 |
MFR Part No. | 26265916 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |