£7.59
Ex VAT
£9.11
Inc VAT
6 Variations Available
Product Details
Product Specification
This double-sided, negative 80° trigon turning insert is a top choice for precise and versatile machining. Crafted from T8430 grade, a PVD-coated fine-grained WC-Co carbide within ISO ranges P20-P40 and M20-M35, it excels in fine to medium machining of steels and stainless steel.
Features and Benefits
• The medium-wide, positive T-land ensures cutting-edge strength under common working conditions and ensures smooth machining
• 3-D chip-breaker ensures effective chip-breaking control across a wide range of feeds and depths, enhancing machining versatility
• Wide chip groove enhances chip control, improving evacuation in the machining of tough materials
• WC-Co-based substrate, submicron-grained, offers high hardness, abrasive wear resistance, and comb crack resistance
• PVD coating enhances resistance to thermal cracking and performs well in operations with fluctuating cutting temperatures
• Multi-layered PVD coating features a thick TiN layer for crater wear resistance and a hard AlTiN layer for flank wear resistance
• Unique Titanium-Boron-Nitride (TiBN) top layer reduces build-up edge, enhancing overall performance
Typical Applications
• Steel
• Stainless steel
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | FM2 |
Clearance Angle | 0° |
Corner Radius | 1.2mm |
Cutting Edge Length | 8.7mm |
EAN | 3603603820258 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 12.7mm |
Insert Size | 080412E |
Insert Style | WNMG |
ISO Category | M |
ISO Category Grade | P |
ISO Cut | P20-P40 |
ISO Designation | WNMG 080412E-FM |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 7977439 |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |