noscriptWNMG Turning Inserts Grade 4305 | Cromwell Tools

Sandvik Coromant

WNMG Turning Inserts Grade 4305

26 Variations

WNMG Turning Inserts Grade 4305 are manufactured from a hard carbide substrate for optimal rigidity and strength. Their CVD TICN+AL2O3+TIN coating allows for greater wear and heat resistance when machining, prolonging the tools lifespan.

Features and Benefits
• Hard carbide substrate for increased strength and rigidity
• CVD TICN+AL2O3+TIN coating allows for increased durability and prolonged tool life

Specifications
• Material classification: P/K
• Cutting edges: 6
• Corner radius: 1.1906mm
• Grade: 4305
• Coating: CVD TICN+AL2O3+TIN
• Material: Carbide
• Insert thickness: 4.7625mm

Typical Applications
• Turning
• Steel
• Cast iron

Sort By:
Most Popular

Rows per page:

25

1-24 of 24

Rows per page:

25

1-24 of 24