£8.69
Ex VAT
£10.43
Inc VAT
2 Variations Available
Product Details
Product Specification
Double-sided, Trigon insert with high helical cutting edge for high metal removal rates.
PWLNR/L.._X tools are most recommended as they were designed especially for the above inserts. The insert's corner has a wiper configuration which produces high surface finish even at high feeds.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | M3PW |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Edge Length | 6.5mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN/TiN |
Inscribed Circle | 6.5mm |
Insert Size | 606 |
Insert Style | WNMX |
ISO Category | K M p |
ISO Category Grade | K M P |
ISO Cut | K10 to K30 M05 to M20 P10 to P35 |
ISO Designation | WNMX 060608-M3PW |
Manufacturer Grade | IC807 |
Material | Carbide |
Material Application | Hardened Steel |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 4.41mm |
UNSPSC Code | 23242105 |