£11.19
Ex VAT
£13.43
Inc VAT
Product Details
Product Specification
WOLH-GF: Inserts for DZ drills with serrated cutting edges and a tight chipformer, for chip splitting at low-to-medium feeds.
Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
ISO Designation | WOLH 05T304-GF I |
Material | Carbide |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |