£8.99
Ex VAT
£10.79
Inc VAT
6 Variations Available
Product Details
Product Specification
WPMT Turning Insert
80° Trigon Insert
Insert Grade 1125
(M10-M30)(S20-S30) PVD (Ti,Al)N+(Al,Cr)2O3 coated grade for use on stainless steel and heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MF |
Clearance Angle | 11° |
Corner Radius | 0.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 4.144mm |
EAN | 0000012343225 |
ECLASS Code | 21010901 |
Inscribed Circle | 6.35mm |
Insert Size | 40202 |
Insert Style | WPMT |
ISO Category | M |
ISO Category Grade | M |
ISO Designation | WPMT 04 02 02-MF 1125 |
Manufacturer Grade | 1125 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |