SKU:
ISC1188730M
MPN:
5506625
£11.59
Ex VAT
£13.91
Inc VAT
9 Variations Available
Product Details
Product Specification
For DR-MF Multifunction Tools
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | MF |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 6.4mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAIN |
Inscribed Circle | 6.4mm |
Insert Size | 060204 |
Insert Style | XCMT |
ISO Category | H K M N p S |
ISO Category Grade | H K M N P S |
ISO Cut | H20 to H30 K20 to K40 M20 to M30 N15 to N25 P15 to P30 S15 to S25 |
ISO Designation | XCMT 060204-MF |
Manufacturer Grade | IC908 |
Material | Carbide |
Material Application | Alloy Carbon Steel |
MFR Part No. | 5506625 |
Pack Quantity | 1 |
Shape | 85° Parallelogram |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |