Iscar

XCMT 130404-MF, Turning Insert, Grade IC908, Carbide, 85° Parallelogram

SKU:

ISC1188790M

MPN:

5508049

£14.19

Ex VAT

£17.03

Inc VAT

AVAILABLE TO ORDER

    Product Details

    For DR-MF Multifunction Tools


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Chipbreaker

    MF

    Clearance Angle

    7°

    Corner Radius

    0.4

    Cutting Direction

    Neutral

    Cutting Edge Length

    13.4mm

    ECLASS Code

    21010901

    Finish/Coating

    TiAIN

    Inscribed Circle

    13.4mm

    Insert Size

    130404

    Insert Style

    XCMT

    ISO Category

    H K M N p S

    ISO Category Grade

    H K M N P S

    ISO Cut

    H20 to H30 K20 to K40 M20 to M30 N15 to N25 P15 to P30 S15 to S25

    ISO Designation

    XCMT 130404-MF

    Manufacturer Grade

    IC908

    Material

    Carbide

    Material Application

    Alloy Carbon Steel

    MFR Part No.

    5508049

    Pack Quantity

    1

    Shape

    85° Parallelogram

    Thickness

    4.76mm

    UNSPSC Code

    23242105