£147.09
Ex VAT
£176.51
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Type E2
Manufactured to DIN 69880. Suitable for use in NC lathes with VDI fixing disc. Features: All tools are fully carburized and hardened. Surface hardness of 58-60HRc. Tensile strength above 1000N/mm2. Surfaces blued; seat, parallel shank and shoulder ground. Tools can be adjusted in-situ on radial and axial toolholders. Seat shim allows two tool sizes to be used with one toolholder. Ball regulator (bullseye) provides easy coolant control.
Attribute | Value |
---|---|
Bore Size | 25mm |
Brand | Indexa |
Dimensions | 30x25mm |
EAN | 5036140365377 |
ECLASS Code | 28039190 |
Standards Met | DIN 69880 |
Type | E2 |
UNSPSC Code | 23242106 |