SKU:
SHR0616458J
MPN:
0616458J
£39.19
Ex VAT
£47.03
Inc VAT
18 Variations Available
Product Details
Product Specification
Inch - 1/2" Shank Diameter.
Produces closed slots for woodruff keys to DIN 6888. For milling structural, carburizing and heat treated steel up to 900N/mm2. Manufactured to BS 122 : Part 4 : 1980. Made to DIN 850. Shank to DIN 1835/D.
Inch Limits of Tolerance:
Diameter: +0.015" -0.100".
Width: +0.000" -0.001".
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 1/2in. |
Cutter Number | 204 |
Cutter Style | Woodruff |
EAN | 5036140371293 |
ECLASS Code | 21010504 |
Finish/Coating | Uncoated |
Material | High Speed Steel |
Shank Diameter | 1/2in. |
Shank Type | Threaded |
Standards Met | BS 122 DIN 850 |
System of Measurement | Inch |
UNSPSC Code | 23241631 |