£159.00
Ex VAT
£190.80
Inc VAT
24 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 28.5mm |
Cutter Style | Woodruff |
Cutter Width | 10mm |
EAN | 7320760074770 |
ECLASS Code | 21010504 |
Finish/Coating | Bright |
Material | Cobalt High Speed Steel |
MFR Part No. | C82228.5X10.0 |
Number of Teeth | 12 |
Overall Length | 71mm |
Series | C822 |
Shank Diameter | 12mm |
Shank Type | Threaded |
Standards Met | DIN 850 |
System of Measurement | Metric |
UNSPSC Code | 23241631 |