£0.99
Ex VAT
£1.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These Medium Weight Hygiene Dishcloths are an excellent choice for general cleaning tasks. The cloths improve safety and reduce cross-contamination risks through colour coding, ensuring a consistent, hygienic cleaning process.
Features and Benefits
• Made from 100% recycled materials reducing environmental impact
• Colour coded, including purple for allergen-free areas, to minimise cross-contamination
• Medium-weight circular-knitted design offers enhanced durability and effective cleaning
Attribute | Value |
---|---|
Applications | Light-Duty Medium-Duty |
Brand | Cotswold |
Cloth Type | Cleaning Cloth Colour Coded |
Colour | Yellow |
EAN | 5036140329140 |
ECLASS Code | 29110107 |
Pack Quantity | 1 |
UNSPSC Code | 47131502 |