£91.99
Ex VAT
£110.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Tork® mini centrefeed rolls are suitable for a wide range of tasks including hand drying and light-duty wiping. For excellent results when cleaning windows and mirrors, these wiping rolls are durable and lint-free for shiny, streak-free results.
Suitable for mopping up light-duty spills, these handy cloths are ideal for canteens and kitchens as either an individual roll or in a Tork® mini centrefeed dispenser.
Features and Benefits
• Lint-free for a clean and clear finish on glass and mirrors
• Suitable for dispensing with one hand for ease of use
• Strong and absorbent for hand drying and light wiping
Typical Applications
• Kitchens
• Warehouses
• Healthcare
• Schools and nurseries
• Canteens
Approvals
• EU Ecolabel certified
• FSC® certified
• FSC® Chain-of-Custody
Standards
• ISO 9001 - Quality management systems
• ISO 14001 - Environmental management systems
• OHSAS 18001 - Occupational Health & Safety management
• Fulfills the Packaging and Packaging Waste Directive (94/62/EC)
• Safe for wiping food contact surfaces and may also come occasionally into contact with foodstuffs for a short period of time
Notes
• Compatible with the M1 dispenser
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
EAN | 7322540470079 |
ECLASS Code | 40030201 |
MFR Part No. | 101230 |
Number of Ply | 2 |
Number of Sheets | 214 |
Pack Quantity | 12 |
Product Form | Roll |
Roll Length | 75m |
Sheet Width | 194mm |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |