noscriptTork Industrial Wiper, White, 2 Ply, 1 Rolls per Case, 510m per Roll 130040 | Cromwell Tools

Tork

Industrial Wiper, White, 2 Ply, 1 Rolls per Case, 510m per Roll

SKU:

MOL9521300W

MPN:

130040

£85.99

Ex VAT

£103.19

Inc VAT

IN STOCK (4)

    Product Details

    Mop up spills and wipe down parts with Tork® multi-purpose Wiping Paper Plus. The double-plied construction makes each sheet super-absorbent and perfect for mopping up spills and workspace surfaces.


    Use as an individual roll where you need it most, or refill the Tork® compatible wall-mounted or free-standing dispenser for a reliable hygiene system where it's needed most.


    Features and Benefits
    • QuickDry™ technology offers strength and absorbency for efficient drying
    • High capacity roll lasts longer and reduces refill times
    • A versatile solution suitable for a wide range of tasks
    • Each durable sheet can be rinsed and reused to reduce usage and waste


    Typical Applications
    • Industrial settings
    • Office and workplace settings
    • Education sector
    • Healthcare
    • Hospitality


    Approvals
    • EU EcoLabel® Approved


    Standards
    • FSC® Certified


    Notes
    • Compatible with Tork® dispensers 202048 and 202040


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tork

    Certification

    Eco Label FSC

    Colour

    White

    Core Diameter

    71mm

    Dispenser Type

    Freestanding Wall Mounted

    EAN

    7322540182262

    ECLASS Code

    40030201

    Food Contact

    Yes

    Hygienically Wrapped

    No

    MFR Part No.

    130040

    Number of Ply

    2

    Number of Sheets

    1500

    Number of Sleeves/Rolls

    1

    Perforated

    Yes

    Product Form

    Roll

    Roll Length

    510m

    Roll Type

    Giant

    Series

    Paper Plus

    Sheet Length

    340mm

    Sheet Width

    369mm

    Sheets Per Roll/Sleeve

    1500

    System

    W1

    Textured/Embossed

    Yes

    Total Length

    510m

    Type

    Centrefeed Wiper Roll

    UNSPSC Code

    47120000