SKU:
MOL9524732F
MPN:
473263
£80.99
Ex VAT
£97.19
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for a wide range of tasks, Reflex™ wiping paper from Tork® will come in handy for most industries. The double-ply construction offers a high rate of absorbency, which is ideal when drying the hands or mopping up spills.
It's so effective that in comparison to standard centrefeed rolls, the Reflex™ roll can reduce paper consumption by up to 37%.
Features and Benefits
• Ideal for a range of tasks, this multipurpose paper roll tackles most jobs with ease
• Super absorbent, Reflex™ wiping paper is the best choice for mopping up spills
• Available to buy in bulk for good economic sense
Typical Applications
• Industrial settings
• Office and commercial
• Education sector
• Healthcare sector
Approvals
• EU Ecolabel approved
Standards
• FSC® Certified
• Certified for wiping
Attribute | Value |
---|---|
Brand | Tork |
Colour | Blue |
EAN | 5411160006569 |
ECLASS Code | 40030201 |
MFR Part No. | 473263 |
Number of Ply | 2 |
Number of Sheets | 429 |
Pack Quantity | 6 |
Product Form | Roll |
Roll Length | 150m |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |