£55.99
Ex VAT
£67.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The L30 Ultra+ Wipers have been designed to offer great strength and absorption for superior cleaning tasks. The ideal solution for heavy-duty wiping, soaking up industrial spills, cleaning parts and components.
Features and Benefits
• Unique Airflex™ base sheet technology is strong enough to carry out your tasks without falling apart and absorbent enough to clean up most spills with ease
• Delivered in a Large Roll format to provide easy access to wipers using a dispenser in larger manufacturing or industrial work areas, or anywhere requiring extensive wiping
• Jumbo roll format for portable cleaning wipes right where they're needed
Typical Applications
• Multi-purpose use across industries from manufacturing to healthcare
Attribute | Value |
---|---|
Brand | Wypall |
Colour | Blue |
EAN | 5033848003532 |
ECLASS Code | 40030201 |
MFR Part No. | 7425 |
Number of Ply | 3 |
Number of Sheets | 750 |
Pack Quantity | 1 |
Product Form | Roll |
Roll Length | 280m |
Series | 7425 |
Sheet Width | 235mm |
Type | Wiper Roll |
UNSPSC Code | 47120000 |