£16.49
Ex VAT
£19.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Centrefeed wiper rolls are great for wiping down objects. Available in 1-ply for general wiping or 2-ply for heavier duty jobs.
Features and Benefits
• Each roll is perforated for easier dispensing of each sheet
• Supplied on rolls with a removable cardboard core to allow them to be used as a centrefeed roll in a dispenser or with the core still in place on a floor stand
• Versatile wiper suitable for a wide range of tasks
Typical Applications
• Garages
• Workshops
• Automotive
Notes
• Available in blue or white and in five different roll widths and lengths
• Suitable for centrefeed dispenser CFD008 (SOL-952-4200K)
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Colour | Blue |
Dispenser Type | Freestanding Wall Mounted |
EAN | 5036140013506 |
ECLASS Code | 40030201 |
Food Contact | No |
Hygienically Wrapped | No |
Number of Ply | 2 |
Number of Sheets | 2250 |
Number of Sleeves/Rolls | 6 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 150m |
Sheet Width | 190mm |
Sheets Per Roll/Sleeve | 375 |
Textured/Embossed | No |
Total Length | 900m |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |