£1.79
Ex VAT
£2.15
Inc VAT
Product Details
Product Specification
For washing up and wiping down, the Essentials general purpose sponge scourers are a versatile option for a range of cleaning tasks. The scouring side quickly and efficiently removes stubborn and burnt-on grime, while the soft sponge is ideal for wiping and rinsing for a sparkling clean overall finish.
Features and Benefits
• Efficient and versatile, suitable for a range of domestic tasks
• Available in an assortment of colours for colour-coding cleaning areas
• Strong and durable for an economic choice
Notes
• For the best results thoroughly rinse each sponge before and after use
• Not suitable for non-stick pans and delicate surfaces
• If unsure test on an inconspicuous area before use
Attribute | Value |
---|---|
Applications | Dishwashing Kitchen Surfaces |
Brand | Spontex |
Colour | Blue Green Red Yellow |
EAN | 3384121518062 |
MFR Part No. | 15180076 |
Pack Quantity | 10 |
Series | Essentials |
Type | Scourers |
UNSPSC Code | 47131603 |