£1.79
Ex VAT
£2.15
Inc VAT
Product Details
Product Specification
Designed for every day use, these heavy-duty scourers quickly and efficiently remove even the toughest of burnt-on food and dirt. Constructed from stainless steel spirals, they are one of the toughest scourers on the market.
Features and Benefits
• Deliver efficient heavy-duty scrubbing
• Easy to rinse away food debris
• Ideal for removing stubborn food and stains
Warnings
• Not suitable for non-stick pans, plastic/enamel bathroom suits, or any other delicate surfaces
Attribute | Value |
---|---|
Applications | Dishwashing Kitchen Surfaces |
Brand | Spontex |
Colour | Silver |
EAN | 3384120181649 |
MFR Part No. | 66000076 |
Pack Quantity | 4 |
Series | Essentials |
Type | Scourers |
UNSPSC Code | 47131603 |