£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
These super-absorbent sponge cloths are designed for professional use and are ideal for a range of tasks, including mopping up spills and wiping down surfaces.
Features and Benefits
• Absorbent and flexible allowing for easy wiping up of spills
• Made from cellulose allowing it to hold 16x its weight in water
• 100% biodegradable for limited impact on the environment
• Washable between uses at 40°C for a longer-lasting cloth
• Supplied in mixed colours for colour-coded cleaning
Standards
• PEFC certified
Attribute | Value |
---|---|
Applications | Dishwashing Kitchen Surfaces |
Brand | Spontex |
Colour | Blue Green Yellow |
Length | 194mm |
MFR Part No. | 24910017 |
Pack Quantity | 10 |
Type | Sponges |
UNSPSC Code | 47131603 |
Width | 180mm |