(Unbranded)

Lift Top Red Recycling Bin - 25 Litre

SKU:

CTL8430620K

MPN:

WM25/RED

£8.29

Ex VAT

£9.95

Inc VAT

IN STOCK (50+)

    Product Details

    Create your own recycling point with these lift top recycling bins. The different coloured lids give a great way to separate your waste and make it easier to recycle.


    Made from durable plastic, they're easy to clean with an option of twenty-five litres, or fifty litres capacity to suit your needs.


    Features and Benefits
    • Improve recycling processes
    • Colour-coded lids for easy waste separation
    • Durable construction with smooth, easy to clean surfaces


    Notes
    • Clearly label your waste bins with Recycling Stickers


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Capacity

    25L

    Colour

    Red

    Depth

    400mm

    EAN

    5038135124105

    ECLASS Code

    25050800

    Height

    510mm

    Material

    Plastic

    MFR Part No.

    WM25/RED

    Series

    WM25

    Type

    Recycling Bin

    UNSPSC Code

    24112000

    Width

    190mm