(Unbranded)

Green Paper Waste Recycling Bin, 60 Litre, Pack of 5

SKU:

CTL8430150K

MPN:

NW33005

£53.49

Ex VAT

£64.19

Inc VAT

IN STOCK (2)

    Product Details

    This economical green paper recycling bin has a large 60 litre capacity for waste paper and cardboard, supplied flat packed for ease of storage and quick assembly. The environmentally friendly bin is made from 80% recycled material. Use in conjunction with Acorn 'Green' clear bin liners (CTL8430160K) to prolong the life of the bin.


    Features and Benefits
    • Capacity: 60 litres
    • Size (WxH): 360x677mm.
    • Pack of 5
    • Dimensions: 360x360x677mm
    • Made from 80% recycled cardboard


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Capacity

    60L

    Colour

    Green

    Depth

    360mm

    EAN

    5018062330053

    ECLASS Code

    25050800

    Height

    677mm

    Material

    Recycled Cardboard

    MFR Part No.

    NW33005

    Series

    NW33005

    Type

    Waste Bin

    UNSPSC Code

    24112000

    Width

    360mm