Whitefurze

H33BB2 Bullet Grey Waste Bin - 25 Litre

SKU:

CTL8431040K

MPN:

H33BBX

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (50+)

    Product Details

    These hardwearing bins make a versatile and convenient waste disposal system. Made with durable plastic, these bins are tough enough to handle a range of settings, including domestic and professional.


    Features and Benefits
    • Flap closure allows for quick and easy waste disposal
    • Large size makes this ideal for a family or large office
    • Easy to clean plastic to maintain hygiene standards
    • Roll-top lid for easy bag changing
    • Hardwearing matte finish for product longevity
    • Available in black and silver to suit all styles
    • Available in 50L and 25L to suit all requirements


    Product Specification
    Attribute
    Value

    Brand

    Whitefurze

    Capacity

    25L

    Colour

    Grey

    Depth

    335mm

    ECLASS Code

    25050800

    Height

    610mm

    Material

    Plastic

    MFR Part No.

    H33BB2

    Series

    H33BB2

    Type

    Waste Bin

    UNSPSC Code

    24112000

    Width

    335mm