£35.49
Ex VAT
£42.59
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Available in a range of colours and sizes, these Wheelie Bins from GPC Industries Ltd® are the ideal choice for a range of industries. Perfect for colour coding waste, these durable bins feature heavy-duty castors for portability. While the flip-top lid helps to keep in smells and reduce rubbish overflow.
Features and Benefits
• Castor wheels for easy maneuverability (LWB30Y:35mm, LWB50Y:50mm)
• Selection of colours and sizes to meet every requirement
• Flip-top lid to avoid spills and overflow
Typical Applications
• Industrial sector
• Waste sorting
• Food waste
• Garden waste
Notes
• Not suitable for hot waste
• Liquids not recommended
• Manufactured from either 30% recycled Polyethylene or 100% virgin polyethylene for sustainability
Attribute | Value |
---|---|
Brand | GPC |
Capacity | 30L |
Colour | Blue |
Depth | 400mm |
ECLASS Code | 25050800 |
Height | 520mm |
Material | Polyethylene |
MFR Part No. | LWB30Y |
Series | LWB30Y |
Type | Wheelie Bin |
UNSPSC Code | 24112000 |
Width | 350mm |