£2.69
Ex VAT
£3.23
Inc VAT
Product Details
Product Specification
Product Documents
De-Solv-it® Universal Stain Remover and Pre-Wash is a powerful all-in-one solution designed to effectively eliminate stubborn stains on clothing and fabric. This versatile product is suitable for use on clothing, soft furnishings, and hard surfaces, making it a valuable addition to your cleaning arsenal. With its proven formula, it tackles a wide variety of tough stains, including wet paint, wine, tar, grass, blood, coffee, ink, grease, and more, ensuring your clothes and furnishings are restored to their original glory. Highly regarded as a top-selling product, it is even endorsed by P20, The Protector of Active People, for its exceptional ability to combat stubborn sunscreen stains.
Features and Benefits
• Powerfully removes tough stains from clothing and fabrics
• Versatile enough for use on clothing, soft furnishings, and hard surfaces
• Reliable formula effectively addresses a range of difficult stains
• Recognised by P20 for its exceptional performance against challenging sunscreen stains
Warnings
• Flammable
• Corrosive
Attribute | Value |
---|---|
Applications | Cleaning |
Brand | Mykal |
Concentration | Ready To Use |
EAN | 5025566047554 |
For Use On | Fabric Laundry Textiles |
Hazard Warning | Corrosive Flammable |
MFR Part No. | 4755 |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Stain Remover |
Series | De-Solv-It |
Size | 100mlkg |
UNSPSC Code | 47131811 |