£304.00
Ex VAT
£364.80
Inc VAT
Product Details
Product Specification
Product Documents
The 01954 extractor has twin inlet for running two machines with one collector. This powerful machine removes dust and wood chippings from busy woodwork shops.
Features and Benefits
• Dual machine capacity
• Brushless induction motor which is robust and offers high performance
• 2hp induction motor gives smooth long lasting performance
• Impact resistant balanced impeller for extremely quiet running
• Steel construction
• Mounted on free running castors for increased manouverability
• Inlet blanking adaptor supplied for single machine running
Contents
• 2x cotton bags (Coarse chippings)
• 1x double inlet adaptor
Notes
• Inlet Hose Diameter - 2 x 100mm and Fan - 300mm
• 2 year warranty
• Connection hose not included
Attribute | Value |
---|---|
Airflow | 2526L/min |
Brand | SIP |
Dry Capacity | 153L |
EAN | 5012713019540 |
ECLASS Code | 21050602 |
Features | NVR Switch |
Includes | (2) Cotton Bags for Coarse Chippings Double Inlet Adapter |
Manufacturer Guarantee | 2 years |
MFR Part No. | 1954 |
Noise / Vibration Information | 100dB(a) - LWA |
Power Source | Electric |
Supply Voltage | 240V |
Type | Dust Extractor |
UNSPSC Code | 40161503 |
Weight | 47kg |