Nilfisk Alto

Aero 26-21 Wet & Dry Dust Extraction Vacuum 230v, 1500w

SKU:

ALT2732062F

MPN:

107406614

£179.00

Ex VAT

£214.80

Inc VAT

IN STOCK (10)

    Product Details

    These lightweight, durable wet and dry vacuums have excellent suction, a high quality filtration system and ergonomic design. The Push & Clean filter cleaning system ensures consistent high performance during wet and dry vacuuming applications. The vacuums are easily portable and have innovative storage solutions for securing the suction hose, power cord and nozzles in multiple solutions.


    Features and Benefits
    • Has a washable PET fleece filter which boasts a minimum of 99.9% filtration efficiency
    • Ergonomically designed, lightweight and easy to transport
    • MultiFit accessory system ensures flexibility for different applications
    • Exhaust air blow function


    Typical Applications
    • Automotive settings
    • Building and construction
    • Domestic settings
    • Office Settings
    • Workshops and factories


    Specifications:
    • Voltage: 110V or 230V models
    • Input Power: 1250 Watt
    • Power Take Off: 1800 Watt
    • Vacuum: 210/21 mbar/KPA
    • Working Sound Level: 64 dB(A)


    Product Documents
    Product Specification
    Attribute
    Value

    Airflow

    3600L/min

    Brand

    Nilfisk Alto

    Dry Capacity

    25L

    EAN

    5711145192974

    ECLASS Code

    21050602

    Height

    530mm

    Includes

    1x 2 Piece Stainless Steel Suction Tube 1x 3.5mx36mm Suction Hose 1x Brush Nozzle 1x Crevice Tool 1x Fleece Filter Dust Bag 1x Power Tool Adaptor With Suction Regulator 1x Universal Nozzle 1x Washable PET Cartridge Filter 1x Wet & Dry Floor Nozzle

    Length

    375mm

    MFR Part No.

    107406614

    Model Number

    Aero 26-21

    Power Rating

    1250W

    Power Source

    Electric

    Supply Voltage

    230V

    Type

    Wet & Dry Dust Extraction Vacuum

    UNSPSC Code

    40161503

    Weight

    9kg

    Wet Capacity

    25L

    Width

    390mm