noscriptCotswold 18" Stiff Bassine Broom with 60" Wooden Handle 9078960K | Cromwell Tools

Cotswold

18" Stiff Bassine Broom with 60" Wooden Handle

SKU:

COT9078960K

MPN:

9078960K

£12.49

Ex VAT

£14.99

Inc VAT

IN STOCK (38)

    Product Details

    These superb quality brooms are available in a range of sizes to suit all uses. The bassine broom heads feature stiff bristles to effectively sweep away dust, dirt, and debris. Suited to heavier, industrial use, these brooms are ideal for outdoor use, but also prove effective indoors too.


    The coco broom heads feature soft bristles to sweep in more domestic settings, although they can also be used outdoors for dust and dry leaves.


    Features and Benefits
    • Bassine and coco brooms available in a range of head lengths to suit your needs
    • Quick and easy self-assembly as supplied with handles clipped to the head
    • Strong wooden design for robust use
    • Replaceable heads and handles for extended use


    Notes
    • 12", 18" and 24" head lengths
    • Two handle lengths available 48" and 60"


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Cotswold

    Bristle Colour

    Brown

    Bristle Material

    Bassine

    Broom Head Width

    18in.

    EAN

    5036140249295

    ECLASS Code

    29110201

    Handle Length

    60in.

    Handle Material

    Wood

    UNSPSC Code

    47131604