£8.29
Ex VAT
£9.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Designed for strength and absorbency, the Cotswold® socket mop is a convenient tool to have in your collection.
The easy to grip strong wooden handle helps to control pressure and direction, while the easy-to-replace mop head quickly absorbs spills and dirt to leave floors sparkling clean.
Features and Benefits
• Strong wooden handle and absorbent pure yarn mop head achieves superior cleaning results
• Two drilled sockets on the mop head to easily secure, tighten or replace the handle
• 500mm diameter spread fitted with a galvanised socket for use with 15in. and 16in. diameter handles
Typical Applications
• General cleaning
• Domestic use
• Contracted cleaning
Notes
• Replacement heads also available: COT-907-8900K
• Overall length: No10: 122cm (48in.) and No.12: 152cm (60in.)
Attribute | Value |
---|---|
Brand | Cotswold |
EAN | 5036140329188 |
Fitting Type | Galvanised Socket With Screw Holes |
Handle Colour | Brown |
Handle Length | 60in. |
Handle Material | Wood |
Head Colour | White |
Mop Head Material | Pure Yarn |
Series | No. 12 |
UNSPSC Code | 47131618 |