Deb

Azure Foam Hand Wash Refill 1.2ltr (TF)

SKU:

DEB7102281P

MPN:

AZU12LTF

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (9)

    Product Details

    Mild and lightly scented, the Azure™ foam soap range from SC Johnson Professional® is ideal for use in a range of settings. With added moisturisers and lightly scented with a delicious Crisp Fruit fragrance, the skin will be left feeling pleasingly soft and smooth.


    Features and Benefits
    • Proven to remove over 99% of dirt and germs when used properly
    • Dermatologically tested and suitable for all skin types and ages
    • ECARF certified to be tolerated by sensitive skin
    • Biodegradable, non-toxic formulation that meets with OECD301F standards
    • EU Ecolabel certified to have reduced environmental impact throughout its lifecycle


    Typical Applications
    • Nurseries
    • Healthcare
    • Schools
    • Aged care environments
    • Office environments
    • Public facilities


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Deb

    EAN

    5010424028844

    ECLASS Code

    30021404

    Fragrance

    Fragranced

    MFR Part No.

    AZU12LTF

    Package Type

    Refill Cartridge

    Series

    Azure™

    Size

    1200ml

    Type

    Foaming Hand Wash

    UNSPSC Code

    53131613